Skip Content


Aloe Vera Liquid Hand Soap, 8.5 oz. Squeeze Bottle, 6 PK

  • Item # 41H793
  • My Part #
  • Mfr. Model # REC 00786
  • Catalog Page # N/A
  • UNSPSC # 53131608
Liquid Hand Soap,8.5 oz.,Aloe Vera,PK6 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Squeeze Bottle
  • Hygiene Form Liquid
  • Size 8.5 oz.
  • Hygiene Properties Antibacterial
  • Formula Antibacterial
  • Fragrance Aloe Vera
  • Color White
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Hand Soap, Aloe Vera, 8.5 oz. Bottle, Package Quantity 6 is rated 2.5 out of 5 by 988.
Rated 2 out of 5 by from Very disappointed I bought this less than 2 months ago and isn't even through one bottle of soap and it has stopped working. It dispensed soap when I wasn't around so I changed the battery thinking it had died now it stop working completely. I still have refills and no dispenser.
Date published: 2017-04-12
Rated 5 out of 5 by from Love it! I purchased my first one about 2 years ago when we newly refurbished our bathroom. I bought a 2nd one for our other bathroom about 6 months later. Both are still working beautifully. It really helps keep my bathroom cleaner when my grandkids visit :-)
Date published: 2017-04-08
Rated 5 out of 5 by from Love this product! I've been using the no-touch system for about a year and a half. I have them in my kitchen and bathroom. No mess, convenient, sanitary, and a great value. Please continue to add new fragrances.
Date published: 2017-04-01
Rated 5 out of 5 by from Best product for a germ of phobe ever! Love my no touch hand soap dispenser! I'm just having a hard time purchasing refills. Any suggestions?
Date published: 2017-03-28
Rated 1 out of 5 by from Disappointing I've had the dispenser for about 3 years... recently when I bought the refills, I have to do 2-4 pumps to get a lather. Then to top it off, it started secreting this jelly like texture from the bottom of the dispenser.I was happy and everyone loves it when they come over, especially my daughter, but I am not sure about buying a new one. I have 4 refills left over.
Date published: 2017-03-27
Rated 2 out of 5 by from Disappointed I now have gone through two no touch systems in about two years. It starts dispensing soap when I am nowhere near the system so I thought it was the batteries. I changed those and now it has stopped working altogether. And I just bought a brand new refill that is now a waste because the dispenser is broken. I don't think it's worth buying a new one.
Date published: 2017-03-26
Rated 1 out of 5 by from I've purchased two of the automatic dispensers only to have both of them stop working correctly. This second one will not turn off when not in use. I've purchased several refills and won't be able to use them. I do not want to purchase another dispenser as I'm afraid they will continue to be faulty. The two dispensers I've purchased become faulty after only a couple of months and are pricey to replace. The whole purpose of the dispenser is NOT to have to replace them.
Date published: 2017-03-26
Rated 1 out of 5 by from worst product ever i bought this product twice and every time it was damaged in just couple weeks so disappointed
Date published: 2017-02-23
  • y_2018, m_3, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_988
  • loc_en_US, sid_41H793, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.