Skip Content

ST
LYSOL

Fresh Scent Metered Air Freshener Refill, 6PK

  • Item # 20L033
  • My Part #
  • Mfr. Model # REC 79831
  • Catalog Page # N/A
  • UNSPSC # 47131812
Air Freshener,Size 6.17 oz.,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.25 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the LYSOL® neutra air® Freshmatic® air freshener refill with the most metered air freshener dispensers. Refill helps automatically neutralize tough, bacterial odors in the air. Provides up to 60 days of continuous fragrance on low setting.

View More

Technical Specs

  • Item Metered Air Freshener Refill
  • Fragrance Fresh Scent
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Fresh Scent Metered Air Freshener Refill, 6PK is rated 3.1 out of 5 by 26.
Rated 2 out of 5 by from Stopped working I have bought several of these. They work for a little while then stop even after replacing batteries and spray. Love the idea but need something that will keep working as I have pets.
Date published: 2016-05-25
Rated 2 out of 5 by from Fresh Smell, Easy Install We purchased this unit a few month ago for our work lunch room. It worked great until we put in the refill (which is the 2nd time we have touched the unit). Now it seems to be going off every 5 minutes regardless of which time setting it is on.
Date published: 2016-05-05
Rated 2 out of 5 by from Timer Malfunction Liked it, and seemed to be working correctly, but after installing refill they are going off way more often than the max setting I have them on!
Date published: 2016-04-01
Rated 1 out of 5 by from Timer Malfunction Purchased only 2 weeks ago, and the timer is already malfunctioning, spraying every 5 to 10 seconds no matter what the timer is set on.
Date published: 2016-03-22
Rated 1 out of 5 by from Sprayer Stopped working I was really excited about these, as I have heard good things, but now am disappointed. I got 3 sets of these, and they both have stopped working. The first batteries died sooner than I anticipated and after replacing the batteries, it stopped working. Can you please assist.
Date published: 2016-02-19
Rated 2 out of 5 by from Timers do not work as described. I purchased 2 units and the timers on both units do not work as described. Spray whenever not as I set the timers.
Date published: 2015-11-29
Rated 2 out of 5 by from Seems like one setting then stopped working Worked fine out of box on 18 min setting, then when i changed it to 9 min stopped working (two separate devices). From reading reviews seems like it's a known flaw in these devices. Shame as it has potential but to frustrating!
Date published: 2015-11-23
Rated 3 out of 5 by from TRVIA I also purchased 4 of these units, one for each level and 1 for the bath. They would not work after having to replace the batteries. Now I have several cans of refill and will have to buy new units or throw away refills.
Date published: 2015-10-29
  • y_2018, m_2, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_26
  • loc_en_US, sid_20L033, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.