Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYSOL

80 Disinfecting Wipes, 7 x 8", 6 PK

  • Item# 22C485
  • Mfr. Model# REC 77925
  • Catalog Page# 1628
  • UNSPSC# 47131502
80 Disinfecting Wipes, 7 x 8", 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $62.35 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bleach-free formula provides 1-step cleaning and disinfecting and kills 99% of bacterial, including staph and samonella.

View More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 80
  • Sheet Size 7 x 8"
  • Fragrance Fresh
  • Application Hard, Non Porous Surfaces
  • Color White
  • Standards EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.6 out of 5 by 267reviewers.
Rated 5 out of 5 by The power I wish I had alot of the Lysol because Everytime I clean the bathroom it spotless June 26, 2016
Rated 5 out of 5 by Good quality stuff I am truly glad I purchased these. I use them often June 25, 2016
Rated 1 out of 5 by Terrible New Lemon Formula/Smell Frequent buyer and avid user of Lysol Wipes for everyday use. I'm surprised to to see that this product changed so drastically without warning. The new lemon ismell is repugnant and does not have the same cleaning power as before. I truly thought it was a counterfeit at first, as it was so disappointing. I need to scurry and find stores that still carry the original yellow bottle with the blue flu line on the label to stock up before they are all replaced with the new ones. "If it ain't broke, don't fix it!" June 21, 2016
Rated 4 out of 5 by I use this product all year long, with containers in kitchen and bathrooms. June 10, 2016
Rated 5 out of 5 by GREAT PRODUCTS AND GREAT VALUE! I USED IT AND IT DOES THE JOB RIGHT! Keeps the place clean and fresh scents I love it that it disinfects the tables,the kitchens, the bedrooms, any surfaces and bathrooms too! May 15, 2016
Rated 5 out of 5 by Ocean Fresh Wipes are the bomb!!!!! I love your wipes and ocean fresh scent is great. I switched from the competition after their scents and quality were changed drastically. I have a container in every bathroom, in the kitchen and washroom. I also have one at work. I think you should make them in citrus meadow as well!!! April 12, 2016
Rated 4 out of 5 by I love Lysol wipes. So convenient! I feel confident that my home is clean after using the wipes. March 28, 2016
Rated 5 out of 5 by Love these wipes I always use them for speedy cleanup of bathrooms, specially counters and toilet. March 24, 2016
  • 2016-07-22 T00:26:07.757-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_267, tr_267
  • loc_en_US, sid_22C485, prod, sort_default
2 3 4 5... 10next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.