ST
LYSOL

Disinfectant, 12.50 oz. Aerosol Can, Crystal Waters Liquid, Ready to Use, 12 PK

  • Item # 22C489
  • My Part #
  • Mfr. Model # REC 84044
  • Catalog Page # 1511
  • UNSPSC # 47131803
Disinfectant, 12.50 oz. Aerosol Can, Crystal Waters Liquid, Ready to Use, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.72 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spray disinfects and deodorizes, killing 99.9% of germs and viruses on hard surfaces.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Disinfectant
  • Primary Chemical None
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 12.50 oz.
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Crystal Waters
  • Cleaner Form Liquid
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Standards CA Prop. 65, VOC, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; NSF Classification D1
  • Effective to Remove No Efficacy
  • Chemical Series No Series
  • Contains Alkyl (50% C14, Ethanol, 10% C16) Dimethyl Benzyl Ammonium Saccharinate, 40% C12
  • Item Disinfectant Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.