Skip Content
ST
LYSOL

Disinfectant Spray, 19 oz. Aerosol Can

  • Item # 22C484
  • Mfr. Model # REC 76075
  • Catalog Page # 1352
  • UNSPSC # 47131803
Disinfectant Spray, 19 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $126.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disinfectant spray prevents mold and mildew growth and helps prevent the spread of MRSA, HIV-1, Influenza A (H1N1), and norovirus. Tuberculocidal, virucidal, fungicidal, and batericidal.

View More

Technical Specs

  • Item Disinfectant Spray
  • Size 19 oz.
  • Fragrance Spring Waterfall
  • Container Type Aerosol Can
  • Standards EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Disinfectant Spray, 19 oz. Aerosol Can is rated 1.6 out of 5 by 331.
Rated 5 out of 5 by from Fine product This product works, eliminates odors, makes me feel like my home is clean. New scents are great. Always keep a bottle in the bathroom.
Date published: 2017-01-28
Rated 3 out of 5 by from Uncertain? I keep reading online that lysol does not work the way it says it does. My family recently came down with a stomach bug and ideas using lysol to disinfect everything! Then I began reading that it does not work! I used it as it said in the directions and I just want to know that I didn't spend my time and money using something that doesn't work.
Date published: 2017-01-21
Rated 5 out of 5 by from This is my favorite Scent by Far!!! This product works great in my home. I have a lot of family and children who are asthmatic and this scent doesn't bother or trigger any symptoms which is great! I also work in pediatrics and use it in all my exam rooms. I get ton's of compliments on how great and clean it smells when patients come for appointments. Please don't ever get rid of this scent! Love Lysol!
Date published: 2017-01-13
Rated 1 out of 5 by from Frustrated! Unbearable and unnecessary fragrances. Original Lysol was perfect..no need for improvement. The medicinal smell was fine. I am allergic to perfume of any kind and don't understand why everything has to be with fragrance these days. I hope these requests and reviews are taken into consideration.
Date published: 2017-01-10
Rated 1 out of 5 by from Sprayer Probelms We have had the same sprayer problem posted by other reviewers . Recently with several 19 ounce aerosol cans, the sprayer stops working well before the can is empty, leaving a significant amount of product unusable and wasted. We buy and pay extra for the Lysol brand expecting a quality product.
Date published: 2016-12-30
Rated 5 out of 5 by from The only product that took care of dog smell I love my lysol, it's the only product out there that took care of the dog smell on my couch. I have tried everything, cleaning it by han, rented a carpet cleaner with attachments for furniture and special "pet products". That did nothing. I even considered throwing away my 2 year old couch. I remembered the lysol can and gave it a try... I sprayed my couch and the smell was gone for a whole week. I can live with that, much cheaper then buying a new couch.
Date published: 2016-12-03
Rated 1 out of 5 by from RE: Notes from a "Nose" Dear Lysol, Once upon a time your disinfectant spray was somewhat medicinal and it did its job..Now, however, he "new" scent that you are using is making me ill. I am a fragrance lover and the one that you are using is horrible. Whoever chose it should be fired...I'm not kidding..That scent is repulsive and my husband LIKES to use it..I may have to leave home or sleep in the barn...PLEASE return to your original scent and spare me and other "noses" this misery.
Date published: 2016-11-12
Rated 4 out of 5 by from Love being able to disinfect I have a 19 oz. Lysol Disinfectant spray (UPC 19200 79482) that is over half full and it has quit spraying. This is very annoying, and ends up being expensive to have to throw away. Is there anything I can do about this?
Date published: 2016-11-08
  • y_2017, m_8, d_8, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_331
  • loc_en_US, sid_22C484, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.