Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LYSOL

All Purpose Cleaner, 32 oz. Spray Bottle, Lemon Breeze® Liquid, Ready To Use, 12 PK

  • Item # 22C503
  • My Part #
  • Mfr. Model # REC 75352
  • Catalog Page # 1513
  • UNSPSC # 47131805
All Purpose Cleaner, 32 oz. Spray Bottle, Lemon Breeze® Liquid, Ready To Use, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.25 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-purpose cleaner provides effective cleaning on most washable surfaces and leaves behind a long-lasting, clean scent. Removes stubborn stains including grease, scuff marks, pencil and crayon marks, smoke film, and fingerprints.

View More

Technical Specs

  • Item All Purpose Cleaner
  • Size 32 oz.
  • Recommended Dilution Ready To Use
  • Color Yellow
  • Fragrance Lemon Breeze(R)
  • Contains Alkyl (67% C12, N-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides, 7% C16, 25% C14
  • Flash Point Greater than 200 Degrees F
  • Standards CA Prop. 65, VOC, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Compliant with all various state phosphate regulations
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.