Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYSOL

Air Sanitizer, Fresh Breeze, 10 oz., PK12

  • Item# 20L029
  • Mfr. Model# REC 76938
  • Catalog Page# 1622
  • UNSPSC# 47131812
Air Sanitizer, Fresh Breeze,10 oz.,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $73.40 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Sanitizer
  • Fragrance Revitalizing Fresh Breeze
  • Size 10 oz.
  • Container Type Aerosol Can
  • Case Quantity 12
  • Net Weight 10 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 57reviewers.
Rated 5 out of 5 by Great product for pet odors!!! I recently found Lysol Neutr air sanitizing spray and it is wonderful for controlling cat box odors. It reminds me of Oust that was out years ago, but discontinued. Thanks for making a wonderful product!! April 3, 2016
Rated 5 out of 5 by Good Stuff My house stunk and then I sprayed this stuff and then my house smelled great. September 29, 2015
Rated 5 out of 5 by Mrs. I absolutely LOVE Lysol Neutra Air Sanitizing Spray! For me, it creates a clean air....fresh air atmosphere. It does Not coverup smell....it creates clean, yes, just plain ol' clean clear fresh air! Like walking by the ocean or the sea. I totally recommend Lysol Neutra Air Sanitizing Spray!!!! September 22, 2015
Rated 5 out of 5 by Cool staff I like that this thing kills bacteria and some other brands just make air smell. August 27, 2015
Rated 5 out of 5 by It works! Lysol Neutra Air works to clear rooms of any unwanted odors.The spray button has always worked and it sprays every bit of the scent. February 10, 2014
Rated 5 out of 5 by This product works great! This cleaner is the best! I would strongly recommend for cleaning. January 29, 2014
Rated 5 out of 5 by This product has an amazing fresh scent. Lysol Linen Crisp is my favorite. It has that fresh smell like the smell of freshly washed clothes. I even carry a trail size bottle of Lysol in my purse. July 28, 2013
Rated 5 out of 5 by excellent product I would never be without this product. It is a must have and use product July 2, 2013
  • 2016-07-23 T02:08:24.479-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_57, tr_57
  • loc_en_US, sid_20L029, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.