Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYSOL

Air Freshener, Size 6.17 oz., Clear, PK4

  • Item# 20L032
  • Mfr. Model# REC 79830
  • Catalog Page# 1623
  • UNSPSC# 47131812
Air Freshener,Size 6.17 oz.,Clear,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $104.80 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LYSOL® neutra air® Freshmatic® air treatment is a metered air freshener dispenser that automatically neutralizes tough, bacterial odors in the air. Offers 3 time settings. Provides up to 60 days of continuous fragrance on low setting. Starter kit includes 4 spray units, 4 fresh scent fragrance sprays, and 8 AA batteries.

View More

Technical Specs

  • Item Air Freshener
  • Fragrance Fresh Scent
  • Size 6.17 oz.
  • Container Type Dispenser
  • Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 3.1 out of 5 by 122reviewers.
Rated 2 out of 5 by Stopped working I have bought several of these. They work for a little while then stop even after replacing batteries and spray. Love the idea but need something that will keep working as I have pets. May 25, 2016
Rated 2 out of 5 by Fresh Smell, Easy Install We purchased this unit a few month ago for our work lunch room. It worked great until we put in the refill (which is the 2nd time we have touched the unit). Now it seems to be going off every 5 minutes regardless of which time setting it is on. May 5, 2016
Rated 2 out of 5 by Timer Malfunction Liked it, and seemed to be working correctly, but after installing refill they are going off way more often than the max setting I have them on! March 31, 2016
Rated 1 out of 5 by Timer Malfunction Purchased only 2 weeks ago, and the timer is already malfunctioning, spraying every 5 to 10 seconds no matter what the timer is set on. March 22, 2016
Rated 1 out of 5 by Sprayer Stopped working I was really excited about these, as I have heard good things, but now am disappointed. I got 3 sets of these, and they both have stopped working. The first batteries died sooner than I anticipated and after replacing the batteries, it stopped working. Can you please assist. February 19, 2016
Rated 2 out of 5 by Timers do not work as described. I purchased 2 units and the timers on both units do not work as described. Spray whenever not as I set the timers. November 29, 2015
Rated 2 out of 5 by Seems like one setting then stopped working Worked fine out of box on 18 min setting, then when i changed it to 9 min stopped working (two separate devices). From reading reviews seems like it's a known flaw in these devices. Shame as it has potential but to frustrating! November 22, 2015
Rated 3 out of 5 by TRVIA I also purchased 4 of these units, one for each level and 1 for the bath. They would not work after having to replace the batteries. Now I have several cans of refill and will have to buy new units or throw away refills. October 29, 2015
  • 2016-08-28 T04:39:05.407-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_122, tr_122
  • loc_en_US, sid_20L032, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.