Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LYSOL

7" x 8" Oxygen Splash Fragrance Disinfecting Wipes for Hard, Non Porous Surfaces

  • Item # 34TJ38
  • My Part #
  • Mfr. Model # 88070
  • Catalog Page # N/A
  • UNSPSC # 47131502
7" x 8" Oxygen Splash Fragrance Disinfecting Wipes for Hard, Non Porous Surfaces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Disinfecting Cleaning Wipes
  • Primary Chemical Alcohol, Hydrogen Peroxide
  • Effective to Remove Influenza A Virus (H1N1)
  • Wet Contact Time 1 min. or Less
  • Cleaner Container Type Canister
  • Cleaner Container Size 75 ct.
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 7" x 8"
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Disinfecting Wipes
  • Fragrance Oxygen Splash
  • Formula Bleach Free, Hydrogen Peroxide Formula
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms