Skip Content

ST
LYSOL

7 x 8" Citrus Fragrance Disinfecting Wipes for Hard Non Porous, Non Food Contact Surface

  • Item # 22C490
  • My Part #
  • Mfr. Model # REC84922
  • Catalog Page # 1351
  • UNSPSC # 47131502
Disinfecting Wipes,Citrus,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.49 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disinfectant Wipes
Bleach-free formula provides 1-step cleaning and disinfecting and kills 99.9% of bacteria, including staph and salmonella.

View More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 75
  • Sheet Size 7 x 8"
  • Fragrance Citrus
  • Application Hard Non Porous, Non Food Contact Surface
  • Color White/Purple
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


75 Disinfecting Wipes, 7 x 8 In , 6 PK is rated 4.5 out of 5 by 65.
Rated 5 out of 5 by from My FAVES! Cleaning doesn't get any better than when you use these suckers! One side of the sheet is just abrasive enough to use on a small job or a tough job. I use them on the counter tops all the way to cleaning the tub after my dirty boys have used it! I have even used them outside-when I was painting. I cleaned my "oopses" before they dried with these! They really are just AWESOME!JULIE K
Date published: 2017-02-18
Rated 5 out of 5 by from I Absolutely LOVE These! These are great in the kitchen. I love the dual action with the scrubby side and the smooth side because it removes gunked on food better than anything else I have tried.I find many uses for these wipes....but I save them for only special times because if I didn't, I would be out of them ALL THE TIME!
Date published: 2017-01-30
Rated 5 out of 5 by from Love These Wipes!!! The Lysol Dual Action Disinfecting Wipes are not always in the stores in my town. I recently bought the Clorox Disinfecting Wipes with Micro Scrubbers. They are so thin and not very damp. I will not be buying them again. I will definitely look in surrounding towns to find these Lysol wipes again. They scrub any dried on spills left on my kitchen counter!
Date published: 2016-10-22
Rated 1 out of 5 by from Work great Tried them and they are great for cleaning, however, you can't separate them as they are not perforated! Difficult to get a piece to use. Because of that probably would not buy again.
Date published: 2016-09-02
Rated 1 out of 5 by from The wipes were not cut so just a roll of wet mess I bought the package of wet wipes and found the wipes are one continuous piece instead of cut into separate wipes. They are almost impossible to tear into useful pieces. I assume this is a manufacturing defect.
Date published: 2016-08-24
Rated 5 out of 5 by from daul action wipes I use wipes in my motor home 1982 Georgyboy. Not much room but I love a clean home.
Date published: 2016-06-25
Rated 5 out of 5 by from Best wipe ever! This wipe gets off dirt no other wipe does. I even have put this wipe on my Swiffer mop to get up dirt that a Swiffer Wet Pad did not. I wish Lysol would make a sweeper pad since the wipe barely fits on my Swiffer mop.
Date published: 2016-06-21
Rated 1 out of 5 by from Great before they got rid of "Clean Scent" I'm allergic to citrus smells and I used to love these wipes but I can no longer buy them due to the discontinuation of a non-citrus scent.Why do all the companies think citrus smells good or clean??? It doesn't.
Date published: 2016-06-20
  • y_2017, m_12, d_17, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_65
  • loc_en_US, sid_22C490, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.