Skip Content

ST
LYSOL

Citrus Fragrance Antibacterial Kitchen Cleaner, 32 oz., 12 PK

  • Item # 22C524
  • My Part #
  • Mfr. Model # REC 74411
  • Catalog Page # 1509
  • UNSPSC # 47131805
Antibacterial Kitchen Cleaner,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cleaner penetrates through grease, fats, and oil to remove tough soils from surfaces in food service applications.

View More

Technical Specs

  • Item Antibacterial Kitchen Cleaner
  • Size 32 oz.
  • Fragrance Citrus
  • Color White
  • Standards EPA Registered
  • Flash Point Greater than 199.9 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


32 oz. Antibacterial Kitchen Cleaner, 12 PK is rated 3.3 out of 5 by 66.
Rated 1 out of 5 by from Please bring back the old Kitchen Antibacterial! Please bring back the old Kitchen Antibacterial spray formula. I dislike the new version so much! The new version has not much of a smell. The old version had a clean citrusy smell. The old version excellently cleaned all kinds of stains on all kinds of surfaces. The new version doesn't seem to have the same stain fighting strength/power. I'll have to find a new cleaner--have also tried the lemon Lysol but don't like the yellow tinged color or the smell. Please help!
Date published: 2017-03-24
Rated 5 out of 5 by from Great PRoduct I have been using this for the past few months and absolutely love it!I see some have rated it low, but I can spray my stove with spaghetti sauce or grease, in a few minutes go back and just wipe it right away--I've never had a product that worked so great on gunk on my stove! Please don't discontinue! I can hardly find it now as it is!
Date published: 2017-03-16
Rated 1 out of 5 by from Lysol Power Kitchen Cleaner I have used the original Lysol Antibacterial Kitchen Cleaner for years but can not find it in the stores anymore. I do not like the new Lysol Power Kitchen Cleaner and will not buy it again. It just doesn't cut through the grease as well as the old brand. Also, I can't find the Lysol foam cleanser anywhere that I have used for years! I always bought 3-4 cans at a time to have on hand but will have to try some other brand now. I am sorry the old 'tried and true' are no longeravailable.
Date published: 2016-07-31
Rated 4 out of 5 by from Lysol kitchen cleaner I have been using this for a couple months now. It is fantastic. It cuts grease, grime and sanitizes. The kitchen cleaner is great on my counter tops. It leaves everything fresh smelling too.
Date published: 2016-03-30
Rated 1 out of 5 by from HATE, HATE, HATE, HATE the new lysol. Want the old antibacterial kitchen cleaner back!!!!!!!!!!!!!!!!! I HATE, HATE, HATE the new lysol. I want the old Lysol Antibacterial Kitchen Cleaner!!!!!!!!!!!!!!!!! I so despise the new version, I've stopped buying Lysol and switched back to Clorox.
Date published: 2016-03-06
Rated 5 out of 5 by from The only cleaner I will buy for my black quartz countertops I have tried almost every spray kitchen cleaner and Lysol Power Kitchen is the only one that leaves my black quartz countertops streak-free after use.
Date published: 2016-01-16
Rated 1 out of 5 by from Please Bring Back the Kitchen Antibacterial or the Power Scrubb Kitchen Cleaner Why fix it if it ain't broke? You really need to bring back the Kitchen Antibacterial and the Power Scrub Kitchen Cleaner. I HATE the new Power and Free kitchen cleaner. I HATE the smell and it doesn't clean nearly as well as these other two cleaners. LISTEN TO YOUR CONSUMERS! We are telling you what we like and what we buy and what we endorse. Bring back the old!!
Date published: 2015-10-23
Rated 1 out of 5 by from Is the Kitchen Cleaner really gone? I have been reading the review and wonder why you won't respond on the site to bringing back the old product. It would save a lot of time if you would post a response to the reviews instead of contacting each individual by email. I asked the same question months ago on your website, just not under this product review and have never received a response. I have tried to replace with the Multi-purpose spray and I cannot tolerate the smell. I have currently using the orange kitchen spray but still am not happy with it. I have always chose Lysol product over Clorox, but at this time I cannot find a Lysol product to replace the original Kitchen Cleaner. I used to buy 5 to 6 bottles at a time. So it took me a while to figure out it was discontinued. I would still like to know why?
Date published: 2015-10-01
  • y_2018, m_4, d_20, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_66
  • loc_en_US, sid_22C524, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.