Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LYSOL

110 Disinfecting Wipes, 7 x 8", 6 PK

  • Item# 45CC89
  • Mfr. Model# 19200-93010
  • Catalog Page# N/A
  • UNSPSC# 47131502
110 Disinfecting Wipes, 7 x 8", 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $91.45 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 110
  • Sheet Size 7 x 8"
  • Fragrance Ocean Fresh
  • Formula N-Alkyl (C14 50%, C12 40%, C16 10%), Dimethyl Benzyl Ammonium Chloride, Ethanol, Alkyl Polyglucoside, Propylene Glycol Butyl Ether, Ethanolamine, Parfum, Limonene
  • Application Kitchen Counters, Appliances, Stove Tops, Cabinets, Floors, Garbage Cans, Toilet Exteriors, Bathtubs and Sinks
  • Color White
  • Standards EPA Registered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.