DV
LYSOL

1 gal. Bottle, Fresh Lime Liquid, Ready To Use, 4 PK

  • Item # 20L028
  • My Part #
  • Mfr. Model # REC 94201
  • Catalog Page # 1503
  • UNSPSC # 47131805
1 gal. Bottle, Fresh Lime Liquid, Ready To Use, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cleaner removes soap scum, soil, and grime while deodorizing and disinfecting in 1 step. Eliminates the need for multiple cleaners. For use on showers, tile, tubs, and bathroom sinks.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Bathroom Cleaners
  • Primary Chemical None
  • Chemicals For Use On Surface Plastic
  • Cleaner Container Type Bottle
  • Cleaner Container Size 1 gal.
  • Fragrance Fresh Lime
  • Recommended Dilution Ready To Use
  • Cleaner Form Liquid
  • Color Blue
  • Chemical Series No Series
  • Standards CA Prop. 65, EPA, TSCA, VOC Compliant
  • Item Bathroom Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms