Skip Content

DV
LYON

Round Stool with 15-1/2" to 20-1/2" Seat Height Range and 250 lb. Weight Capacity, Black

  • Item # 1RF94
  • My Part #
  • Mfr. Model # NF2087N
  • Catalog Page # N/A
  • UNSPSC # 56112106
Stool,No Backrest,15-1/2 to 20-1/2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shop Stools

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 250 lb.
  • Seat Width 13-1/2"
  • Seat Height Range 15-1/2" to 20-1/2"
  • Color Black
  • Seat Material Polyurethane
  • Number of Casters 5
  • Caster Type Swivel
  • Features Tool Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms