DG
LYON

Commercial Storage Cabinet, Black, 42" H X 36" W X 24" D, Assembled

  • Item # 8AFY8
  • My Part #
  • Mfr. Model # KK1045
  • Catalog Page # N/A
  • Catalog Group # E8475
  • UNSPSC # 30161801
Commercial Storage Cabinet, Black, 42" H X 36" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This low cabinet can also be used as a counter or island, and is ideal where vertical space is limited. Features 2 adjustable shelves and the back of the cabinet is finished so it can be used as a low divider.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Counter Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 42"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Cabinet Shelves 2
  • Shelf Capacity 180 lb.
  • Number of Doors 2
  • Cabinet Color Black
  • Gauge 24
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Includes Cylinder Lock, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms