Skip Content

DG
LYON

Commercial Storage Cabinet, Putty, 42" H X 36" W X 18" D, Assembled

  • Item # 8AFY6
  • My Part #
  • Mfr. Model # PP1042
  • Catalog Page # N/A
  • Catalog Group # E8474
  • UNSPSC # 30161801
Commercial Storage Cabinet, Putty, 42" H X 36" W X 18" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cabinet can be used as a counter, island, low divider, and storage cabinet. Shelves are adjustable. Ideal for storage where vertical space is limited.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Counter Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 42"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Cabinet Shelves 2
  • Shelf Capacity 180 lb.
  • Number of Doors 2
  • Cabinet Color Putty
  • Gauge 24
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Includes (2) Adjustable Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms