Skip Content

DG
LYON

Commercial Storage Cabinet, Gray, 72" H X 36" W X 18" D, Assembled

  • Item # 5NG79
  • My Part #
  • Mfr. Model # DD1150
  • Catalog Page # N/A
  • UNSPSC # 24112401
Commercial Storage Cabinet, Gray, 72" H X 36" W X 18" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cabinet provides secure, visible storage so you can perform a visual inspection while doors stay locked behind the 3-point latch design and cam-bar system. Shelves are adjustable with a payload capacity of 300 lb. each. Padlock not included.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Ventilated
  • Assembled/Unassembled Assembled
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Cabinet Shelves 4
  • Shelf Capacity 300 lb.
  • Number of Doors 2
  • Cabinet Color Gray
  • Gauge 16
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Includes Cylinder Lock, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms