Skip Content

TP
LYON

Storage Cabinet, Putty, 78" Overall Height, Unassembled

  • Item # 5JT43
  • My Part #
  • Mfr. Model # PP1099
  • Catalog Page # N/A
  • UNSPSC # 56111906
Combination Storage Cabinet,36 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $741.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 152.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet acts as a storage space for office supplies and a wardrobe facility. Its full-width top shelf can either hold your packages or hates. 4 half shelves are adjustable every 2". Includes vertical dividing partition.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Cabinet Color Putty
  • Assembled/Unassembled Unassembled
  • Gauge 24
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 5
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 180 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes Cylinder Lock, (2) Keys
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.