Skip Content

DG
LYON

Commercial Storage Cabinet, Gray, 78" H X 36" W X 18" D, Unassembled

  • Item # 5JN48
  • My Part #
  • Mfr. Model # DD1081
  • Catalog Page # N/A
  • UNSPSC # 56111906
Storage Cabinet,Gray,78 In. H ,36 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cabinet features double doors that allow you full access to all part of the interior. Its 4 shelves are adjustable every 2" and can hold up to 180 lb. each for your heavy duty requirements.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Cabinet Shelves 4
  • Shelf Capacity 180 lb.
  • Number of Doors 2
  • Cabinet Color Gray
  • Gauge 24
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Includes Cylinder Lock, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms