Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYON

Square Stool and 400 lb. Weight Capacity, Gray

  • Item# 5NH18
  • Mfr. Model# DD1850
  • Catalog Page# N/A
  • UNSPSC# 56112106
Square Stool and 400 lb. Weight Capacity, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shop Stools

Technical Specs

  • Item Square Stool
  • Backrest No
  • Weight Capacity 400 lb.
  • Seat Width 13-1/8"
  • Seat Depth 13-1/8"
  • Overall Height 26"
  • Color Gray
  • Seat Material Steel
  • Features Steel Glide Feet
  • Assembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms