Navigation Menu New

Access My Account, Order History, Lists and more here.

60EE05 65305605 UNSPSC # 56101510

Tap image to zoom.

Roll over image to zoom.

Social Distance Partition Barrier, Number of Panels 1, 6 ft 2 in Overall Height

  • Item # 60EE05
  • Mfr. Model # 65305605
  • UNSPSC # 56101510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Social Distance Partition Barrier
  • Number of Panels 1
  • Panel Height 5 ft 5 in
  • Panel Width 5 ft
  • Overall Height 6 ft 2 in
  • Overall Width 5 ft
  • Panel Thickness 0 in
  • Color Clear
  • Construction Vinyl
  • Assembly Easy Assembly
  • Features Easily Adjust Connected Sections to Create Corners, Angles, as well as Longer Straight Lines, Partitions Include Standing Base

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top