Skip Content

WG
LYON

Sit/Stand Stool with 23-1/2" to 33-1/2" Seat Height Range and 250 lb. Weight Capacity, Black

  • Item # 5NN44
  • My Part #
  • Mfr. Model # NF2092N
  • Catalog Page # 1335
  • UNSPSC # 56112106
Sit/Stand Stool with 23-1/2" to 33-1/2" Seat Height Range and 250 lb. Weight Capacity, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Polyurethane sit and stand stool helps to prevent fatigue by providing relief from standing while providing support to remain in an upright position. Get up close to work station or product line. Ideal for garages, workshops, factories, and more.

View More

Technical Specs

  • Item Sit/Stand Stool
  • Backrest No
  • Weight Capacity 250 lb.
  • Seat Width 12"
  • Seat Depth 8"
  • Seat Height Range 23-1/2" to 33-1/2"
  • Overall Height 36"
  • Color Black
  • Seat Material Polyurethane
  • Base Material Steel
  • Features Rotating and Pivoting Seat
  • Assembled No
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms