TP
LYON

Shelf, Overall Width: 96", Overall Depth: 24"

  • Item # 2GWY8
  • My Part #
  • Mfr. Model # DD66016GW
  • Catalog Page # N/A
  • UNSPSC # 24102004
Shelf, Overall Width: 96", Overall Depth: 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $190.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This shelf is designed for use with compatible storage racks, available separately. It features a baked enamel finish to help resist corrosion in demanding applications.

View More

Technical Specs

  • Item - Bulk Rack Accessories Shelf
  • Decking Material Steel Wire
  • Overall Depth 24"
  • Overall Width 96"
  • Finish - Shelving and Racks Powder Coated
  • Material Steel
  • Shelf Capacity 1650 lb.
  • Color Dove Gray
  • For Use With DD67231SW, DD67231W
  • Includes (2) Beams, (2) Crossbars
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.