Navigation Menu New

Access My Account, Order History, Lists and more here.

2GWU8 DD66011P UNSPSC # 24102004

Tap image to zoom.

Roll over image to zoom.

Shelf, Overall Width: 60 in, Overall Depth: 36 in

  • Item # 2GWU8
  • Mfr. Model # DD66011P
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This shelf is designed for use with compatible storage racks, available separately. It features a baked enamel finish to help resist corrosion in demanding applications.

Technical Specs

  • Item - Bulk Rack Accessories Shelf
  • Decking Material Particle Board
  • Overall Depth 36 in
  • Overall Width 60 in
  • Finish - Shelving and Racks Powder Coated
  • Material Steel
  • Shelf Capacity 2,600 lb
  • Color Dove Gray
  • For Use With DD67203P, DD67203SP
  • Includes (2) Beams, (2) Crossbars
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD(R) GOLD Certified

This shelf is designed for use with compatible storage racks, available separately. It features a baked enamel finish to help resist corrosion in demanding applications.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.
Back to Top