Navigation Menu New

Access My Account, Order History, Lists and more here.

55XG64 WD5242L UNSPSC # 24102004

Tap image to zoom.

Roll over image to zoom.

Pallet Rack Decking, 2500 lb. Capacity

  • Item # 55XG64
  • Mfr. Model # WD5242L
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Decking Pallet Rack Decking
  • Overall Width 52 in
  • Overall Depth 42 in
  • Load Capacity Range - Pallet Racks 0 to 4999 lb
  • Load Capacity 2,500 lb
  • Finish - Shelving and Racks Galvanized
  • Shelving Gauge 14
  • Wire Decking Style Standard Channel, Waterfall
  • Decking Material Steel Wire
  • Color Gray
  • Hole Size 2 1/2 in x 4 in
Back to Top