Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYON

Modular Drawer Cabinet Partition, For Drawers w/Height (In.) 3-7/8, 4-5/8

  • Item# 6YDU6
  • Mfr. Model# NF24067P
  • Catalog Page# N/A
  • UNSPSC# 56111906
Modular Drawer Cabinet Partition, For Drawers w/Height (In.) 3-7/8, 4-5/8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Modular Drawer Cabinet Partition
  • Length (In.) 25-7/16
  • Usable Drawer Height (In.) 2-13/16
  • Usable Width (In.) 3/4
  • Compartment Width (In.) 3/4
  • For Drawers w/Height (In.) 3-7/8, 4-5/8
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms