Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LYON

Stationary Full Height Modular Drawer Cabinet, 9 Drawers, 44-1/2"W x 28-1/4"D x 59-1/4"H Dove Gray

  • Item # 6YDU0
  • My Part #
  • Mfr. Model # DDS6845301012I
  • Catalog Page # 1265
  • Catalog Group # G8574
  • UNSPSC # 30161801
Stationary Full Height Modular Drawer Cabinet, 9 Drawers, 44-1/2"W x 28-1/4"D x 59-1/4"H Dove Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,268.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 877.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-drawer access cabinet provides flexible, high-density storage to help save floor space and reduce storage footprint by as much as 50%. Ergonomic drawer handles with labels and shields offer easy access and part identification. Fully extendable drawers have double-wall construction and ball-bearing, ladder brace suspension. Slotted interior drawer walls help you easily compartmentalize and organize parts. Key lockable.

View More

Technical Specs

  • Item Modular Drawer Cabinet
  • Mobile/Stationary Stationary
  • Cabinet Height Range Full Height
  • Height of Cabinet 59-1/4"
  • Width of Cabinet 44-1/2"
  • Depth of Cabinet 28-1/4"
  • No. of Drawers 9
  • Usable Drawer Height (4) 3-3/4", (4) 5-1/4", (1) 8-1/2"
  • No. of Compartments Per Drawer (4) 32, (4) 24, (1) 20
  • Color Dove Gray
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Work Surface Material Steel
  • Cabinet Locking Mechanism Keyed
  • Drawer Width 39-1/2"
  • Drawer Depth 25-1/8"
  • Number of Compartments per Cabinet 244
  • Drawer Capacity 400 lb.
  • Handle Type Pull with Label Holder
  • Handle Material Steel with Plastic Cover
  • Includes Dividers, Partitions
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.