Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYON

Locker End Base, D 15 In, H 6 In, Green, PK2

  • Item# 6ZLF9
  • Mfr. Model# 66R5804
  • Catalog Page# 1803
  • Catalog Group# F8937
  • UNSPSC# 56101520
Locker End Base,D 15 In,H 6 In,Green,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Locker Accessories

Technical Specs

  • Item Locker End Base
  • Overall Depth 15"
  • Overall Height 6"
  • Color Forest Green
  • Material Steel
  • Finish Powder Coated
  • Sub-Category Locker End Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms