Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LYON

Platinum Polyurethane Task Chair 15" Back Height, Arm Style: No Arms

  • Item # 1RF93
  • Mfr. Model # NF103263
  • Catalog Page # N/A
  • UNSPSC # 56101504
Platinum Polyurethane Task Chair 15" Back Height, Arm Style: No Arms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Back Color Family Gray
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Nominal Seat Height Range 19" to 36"
  • Seat Color Platinum
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Office Chair Arm Style No Arms
  • Seat Height Min. 19"
  • Seat Height Max. 36"
  • Back Height 15"
  • Arm Style No Arms
  • Caster Type Mushroom Glides
  • Overall Height 33"
  • Overall Width 20"
  • Overall Depth 17-3/4"
  • Seat Width 20"
  • Seat Depth 17-3/4"
  • Back Width 18"
  • Number of Casters 0
  • Number of Glides 5
  • Back Color Platinum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms