Navigation Menu New

Access My Account, Order History, Lists and more here.

49XE18 NF24067D8-25 UNSPSC # 56111906

Tap image to zoom.

Roll over image to zoom.

Divider, For Drawers w/Height (In.) 3-7/8, 4-5/8, PK 25

  • Item # 49XE18
  • Mfr. Model # NF24067D8-25
  • UNSPSC # 56111906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Divider
  • Type Modular Drawer Cabinet
  • Length (In.) 6 1/4 in
  • Usable Drawer Height (In.) 2 13/16 in
  • Usable Width (In.) 5 7/8 in
  • Number of Spaces 0
  • Compartment Width (In.) 5 7/8 in
  • For Drawers w/Height (In.) 3-7/8, 4-5/8
  • Number of Slots 0
  • Package Quantity 25
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD(R) GOLD Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.
Back to Top