Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

Bin Cabinet, 82" Overall Height, 36" Overall Width, Total Number of Bins 114

  • Item# 5JL47
  • Mfr. Model# DD1122
  • Catalog Page# N/A
  • UNSPSC# 56111906
Bin Cabinet, 82" Overall Height, 36" Overall Width, Total Number of Bins 114 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,426.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-Welded Cabinets with Shelves
Lyon®
• 14-ga. steel; powder-coated finish Shelves adjust in 3" increments 1450-lb. shelf capacity, based on evenly distributed loads 3-point locking mechanism with 3/8" lock rods 4" legs Shipped fully assembled
Deep box cabinets feature 7" deep forward-swing doors and hard swivel casters for smooth operation under heavy loads. Large parts bins are fixed in-place inside cabinet.

View More

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Combination Bin Cabinet
  • Gauge 14 ga.
  • Overall Height 82"
  • Overall Width 36"
  • Overall Depth 21"
  • Total Number of Shelves 4
  • Number of Cabinet Shelves 4
  • Bins per Cabinet 14
  • Large Cabinet Bin H x W x D 7" x 8-1/4" x 14-3/4"
  • Total Number of Bins 114
  • Bins per Door 50
  • Small Door Bin H x W x D 3" x 4-1/8" x 5-3/8"
  • Leg Height 4"
  • Material Welded Steel
  • Color Gray
  • Finish Baked Enamel
  • Assembled/Unassembled Assembled
  • Includes 1 Full Shelf, 3 Half Shelves, 50 Small Parts Bins on the Door and 14 Large Bins Inside
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.