Skip Content

TP
LYON

Bin Cabinet, Total Number of Bins 16

  • Item # 5LA81
  • My Part #
  • Mfr. Model # DD1104F
  • Catalog Page # N/A
  • UNSPSC # 24112401
Bin Cabinet, Total Number of Bins 16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,319.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 772.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Combination Drawer
  • Cabinet Strength Rating Heavy Duty
  • Bin Cabinet Door Style Tilt Bins/Shelves
  • Height of Cabinet 76"
  • Width of Cabinet 39"
  • Depth of Cabinet 36-1/2"
  • Total Number of Bins 16
  • Total Number of Shelves 4
  • Total Number of Drawers 4
  • Bin Depth 5-3/4"
  • Bin Height 6-1/2"
  • Bin Width 15"
  • Total Number of Door Bins 16
  • Bins per Cabinet 0
  • Bin Color Yellow
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Dove Gray
  • Gauge 14
  • Total Capacity 6890 lb.
  • Number of Cabinet Shelves 4
  • Cabinet Shelf Capacity 1450 lb.
  • Number of Door Shelves 4
  • Door Shelf Capacity 75 lb.
  • Drawer Capacity 450 lb.
  • Inside Drawer H x W x D (1) 2-1/4" x 31-1/2" x 25-1/8" and (1) 3" x 31-1/2" x 25-1/8" and (2) 4-5/8" x 31-1/2" x 25-1/8"
  • Bin Material Plastic
  • Leg Height 4"
  • Material - Cabinets Steel
  • Method of Construction Welded
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes (2) 39 W In Adjustable Shelves, (2) 17 1/2 W In Shelves In Door, Hinged Lock Bar On Drawers, Swivel Casters on Doors
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.