Skip Content

TP
LYON

Bin Cabinet, Total Number of Bins 70

  • Item # 5LA80
  • My Part #
  • Mfr. Model # DD1102F
  • Catalog Page # N/A
  • UNSPSC # 24112401
Bin Cabinet, Total Number of Bins 70 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,129.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1040.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Combination Drawer
  • Cabinet Strength Rating Heavy Duty
  • Bin Cabinet Door Style Louvered Panel/Tilt Bins
  • Height of Cabinet 60"
  • Width of Cabinet 60"
  • Depth of Cabinet 36-1/2"
  • Total Number of Bins 70
  • Total Number of Shelves 2
  • Total Number of Drawers 4
  • Bin Depth (52) 5-3/8", (18) 5-3/4"
  • Bin Height (52) 5-1/2", (18) 6-1/2"
  • Bin Width (52) 4-1/4", (18) 15"
  • Total Number of Door Bins 70
  • Bins per Cabinet 0
  • Bin Color Yellow
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Dove Gray
  • Gauge 14
  • Total Capacity 7190 lb.
  • Number of Cabinet Shelves 2
  • Cabinet Shelf Capacity 1450 lb.
  • Number of Door Shelves 0
  • Drawer Capacity 450 lb.
  • Inside Drawer H x W x D (1) 2-1/4" x 39-1/2" x 25-1/8" and (1) 3" x 39-1/2" x 25-1/8" and (2) 9-3/8" x 39-1/2" x 25-1/8"
  • Bin Material Plastic
  • Leg Height 4"
  • Material - Cabinets Steel
  • Method of Construction Welded
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes (1) Shelf/Coat Rod 14 W X 21 1/2 D In, Hinged Lock Bar On Drawers, Swivel Casters on Doors
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Bin Cabinet, 60 In Overall Height, 60 In Overall Width, Total Number of Bins 70 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent quality but crazy expensive This cabinet is probably the most durable and heavy built cabinet you'll ever encounter. I have 2 of them in my maintenance area and I am thrilled with their quality. That being said, I did not pay full price for them and $4K for a cabinet is just ridiculous. My only complaints is they do not come with dividers for the drawers. At the price they charge, you would think that would be included. Also a side note, if you purchase one of these, be aware that it is extremely heavy (over 1,000 lbs). It will take atleast 6 strong people and some heavy straps to move this beast, or a forklift.
Date published: 2012-04-25
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5LA80, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.