Navigation Menu New

Access My Account, Order History, Lists and more here.

5JT97 PP5795 UNSPSC # 56112109

Tap image to zoom.

Roll over image to zoom.

Bench, Locker Room

  • Item # 5JT97
  • Mfr. Model # PP5795
  • UNSPSC # 56112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Sub-Category Pedestal Bench
  • Item Locker Room Bench
  • Overall Width 60 in
  • Overall Depth 9 1/2 in
  • Overall Height 18 in
  • Color Putty
  • Material Hardwood, Steel
  • Finish Powder Coated
  • Includes (1) Hardwood Bench, (2) Pedestals
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top