Navigation Menu New

Access My Account, Order History, Lists and more here.

5JP24 DD5810 UNSPSC # 56112109

Tap image to zoom.

Roll over image to zoom.

Bench, Locker Room

  • Item # 5JP24
  • Mfr. Model # DD5810
  • UNSPSC # 56112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Sub-Category Pedestal Bench
  • Item Locker Room Bench
  • Overall Width 72 in
  • Overall Depth 9 1/2 in
  • Overall Height 18 in
  • Color Gray
  • Material Hardwood, Steel
  • Finish Powder Coated
  • Includes (1) Hardwood Bench, (2) Pedestals
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD(R) GOLD Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.
Back to Top