Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LYON

Starter Open Metal Shelving, 36"W x 24"D x 84"H, 8000 lb. Load Cap., 6 Shelves, Dove Gray

  • Item # 4GYP3
  • My Part #
  • Mfr. Model # DD8042S
  • Catalog Page # N/A
  • UNSPSC # 24102004
Starter Open Metal Shelving, 36"W x 24"D x 84"H, 8000 lb. Load Cap., 6 Shelves, Dove Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $405.24 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 186.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Shelving Metal Shelving
  • Shelving Type Starter
  • Shelving Style Open
  • Shelving Strength Rating Industrial
  • Shelving Gauge 18
  • Overall Width 36"
  • Overall Depth 24"
  • Overall Height 84"
  • Shelving Frame Material Steel
  • Shelving Material Steel
  • No. of Shelves 6
  • Shelf Capacity 800 lb.
  • Color Dove Gray
  • Assembled/Unassembled Unassembled
  • Shelving Post Gauge 16
  • Shelf Adjustments 1-1/2"
  • Finish - Shelving and Racks Powder Coated
  • Includes (6) Shelves, (4) Posts, (24) Clips, (3) Braces
  • Shelf Style Solid
  • Number of Drawers 0
  • Shelving Type Starter
  • Shelving Style Open
  • Shelving Gauge 18
  • Overall Depth 24"
  • Overall Height 84"
  • Shelving Material Steel
  • Shelf Capacity 800 lb.
  • Assembled/Unassembled Unassembled
  • Shelving Post Gauge 16
  • Shelf Adjustments 1-1/2"
  • Finish - Shelving and Racks Powder Coated
  • Includes (6) Shelves, (4) Posts, (24) Clips, (3) Braces
  • Shelf Style Solid
  • Number of Drawers 0
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Color Dove Gray
  • Assembled/Unassembled Unassembled
  • Shelf Adjustments 1-1/2"
  • Finish - Shelving and Racks Powder Coated
  • Includes (6) Shelves, (4) Posts, (24) Clips, (3) Braces
  • Number of Drawers 0
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.