Navigation Menu New

Access My Account, Order History, Lists and more here.

55XX78 X6C5062SU UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

(1) Tier, (1) Wide Openings: 1, 15 in W X 18 in D X 78 in H

  • Item # 55XX78
  • Mfr. Model # X6C5062SU
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Tier, (1) Wide
  • Number of Openings 1
  • Overall Width 15 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Locker Material Steel
  • Finish Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
  • Locker Handle Type Recessed Lift
  • Locker Lock Type Accommodates Built-In Lock or Padlock
  • Green Certification or Other Recognition GREENGUARD(R) GOLD Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.
Back to Top