ST
LYNKTEC

Portable Power Charger for Micro USB, Lightning Adapter Powered Devices; Charges Up To 3 Times, Blac

  • Item # 48ZF03
  • My Part #
  • Mfr. Model # LTRJ-0003-USB-BK
  • Catalog Page # 533
  • UNSPSC # 26111704
Portable Power Charger for Micro USB, Lightning Adapter Powered Devices; Charges Up To 3 Times, Blac close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This external battery pack for use with iPhones, Android phones, and tablets is the only portable travel charger with a built in 4 ft. retractable charging cable, to provide the freedom for on-the-go charging. Fully recharges your smartphone up to 3 times. Includes both Apple certified MFi Lightning and micro-USB connectors, and a removable USB recharging module.

View More

Technical Specs

  • Item Portable Power Charger
  • Power Requirement 5VAC
  • For Use With Micro USB, Lightning Adapter Powered Devices
  • Charges Up To 3 Times
  • Battery Chemistry Lithium Ion
  • Battery Capacity 5300mAh
  • Recharge Time 2.5 hr.
  • Cable Length 4 ft.
  • Includes Retractable Charging Cable, Micro USB, Additional Micro USB to Lightning Adapter, LED Indicators
  • Standards MFI Certified
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.