Skip Content

DG
LYNDEX-NIKKEN

Front Reading Setter,3 in.,Battery

  • Item # 38RJ41
  • My Part #
  • Mfr. Model # XYZ-A
  • Catalog Page # N/A
  • UNSPSC # 41111614
Front Reading Setter,3 in.,Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Front Reading Setter
  • Input Dry Contact
  • Measuring Range 3"
  • Accuracy 0.001
  • Display Dial Indicator
  • Measuring Units Inch
  • Power Source Battery
  • Application Machine Calibration
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General