Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LYNDEX-NIKKEN

Collet Chuck,MT3,100TG,3.250" Projection

  • Item # 38PZ06
  • My Part #
  • Mfr. Model # M0307-1000-3.25
  • Catalog Page # N/A
  • UNSPSC # 27112807
Collet Chuck,MT3,100TG,3.250" Projection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collet Chucks

Technical Specs

  • Item Collet Chuck
  • Taper Size MT3
  • Collet Series 100TG
  • Min. Collet Capacity 0.0470"
  • Max. Collet Capacity 1.000"
  • Projection 3.250"
  • Nut Dia. 2.500"
  • Balanceable No
  • Pre-Balanced Yes
  • Coolant Through Yes
  • Material Steel
  • For Use With TG Collets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.