Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LYLE

Wash Hands, No Header, 10" x 7", Adhesive Surface, Engineer

  • Item # 24WX25
  • My Part #
  • Mfr. Model # U1-1046-RD_7X10
  • Catalog Page # 1920
  • Catalog Group # J2703
  • UNSPSC # 55121718
Wash Hands, No Header, 10" x 7", Adhesive Surface, Engineer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with engineer-grade reflective materials that heighten visibility and help reduce costly accidents, to create safer work environments and reduce downtime.

View More

Technical Specs

  • Item Hygiene Sign
  • Sign Subject Matter Wash Hands
  • Height 10"
  • Width 7"
  • Thickness 0.001"
  • Sign Mounting Style Adhesive Surface
  • Header No Header
  • Legend Employees Must Wash Hands Before Returning to Work/Empleados Necesitan Lavarse Las Manos Antes De Regresar Al Trabajo
  • Sign Legend Color Blue, White
  • Sign Background Color Blue, White
  • Printed Language English,Spanish
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Engineer
  • UV Resistant Yes
  • Operating Temp. Range -30 Degrees to 200 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.