NC
LYLE

Vehicle or Driver Safety, No Header, Recycled Aluminum, 18" x 24"

  • Item # 6DVD5
  • My Part #
  • Mfr. Model # R5-2P-24DA
  • Catalog Page # N/A
  • Catalog Group # D9705
  • UNSPSC # 55121710
Vehicle or Driver Safety, No Header, Recycled Aluminum, 18" x 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Lyle brand traffic sign is designed with Diamond Gradeā„¢ reflective aluminum material to help keep it highly visible to passing motorists. The full cube prismatic construction material returns about 60% of the available light to drivers or almost double the amount of HIP reflective sheeting. Meets MUTCD standards and also features a minimum of 70% post-consumer recycled content.

View More

Technical Specs

  • Item Traffic Sign
  • Sign Subject Matter Vehicle or Driver Safety
  • Height 18"
  • Width 24"
  • Thickness 0.080"
  • Sign Material Recycled Aluminum
  • Sign Mounting Style With Mounting Holes, Top/Bottom Centered
  • Header No Header
  • Legend No Trucks
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Diamond
  • UV Resistant Yes
  • Operating Temp. Range -30 Degrees to 200 Degrees F
  • MUTCD Code R5-2A
  • Standards MUTCD
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.