TP
LYLE

Safety Sign, Eye Wash/Lavado De Ojos, Header No Header, V-Shaped, 18" Height, 8" Width

  • Item # 460L20
  • My Part #
  • Mfr. Model # LCVB-0046-NA_4x18
  • Catalog Page # N/A
  • UNSPSC # 55121704
Safety Sign,  Eye Wash/Lavado De Ojos,  Header No Header,  V-Shaped,  18" Height,  8" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Signs~Safety Signs


$28.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Technical Specs

  • Item Safety Sign
  • Height 18"
  • Width 8"
  • Thickness 0.04"
  • Sign Material Recycled Aluminum
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Header No Header
  • Legend Eye Wash/Lavado De Ojos
  • Sign Legend Text Color Green
  • Sign Background Color White
  • Printed Language English, Spanish
  • Sign Shape V-Shaped
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees to 235 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967, LEED Accreditation, OSHA 29 CFR 1910.145
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms