Skip Content
C3
LYLE

Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic

  • Item # 6DUV8
  • Mfr. Model # NPS-016-12HA
  • Catalog Page # N/A
  • Catalog Group # D4019
  • UNSPSC # 55121710
Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $26.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Lyle brand abrasion- and chemical-resistant aluminum traffic sign is designed with HIP sheeting (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Meets necessary MUTCD standards.

View More

Technical Specs

  • Item No Parking Sign
  • Sign Subject Matter Parking
  • Height 18"
  • Width 12"
  • Thickness 0.063"
  • Sign Material Aluminum
  • Header No Header
  • Legend Tow Away Zone
  • Symbol Letter P Encircled w/Slash
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text and Symbol
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • Operating Temp. Range -30 Degrees to 200 Degrees F
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.