TP
LYLE

Hot, Warning, Recycled Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 464M48
  • My Part #
  • Mfr. Model # U6-1264-NA_14x10
  • Catalog Page # N/A
  • UNSPSC # 55121704
Hot, Warning, Recycled Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Signs~Safety Signs


$14.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.889 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Warning Sign
  • Height 10"
  • Width 14"
  • Thickness 0.040"
  • Sign Material Recycled Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header Warning
  • Header Legend Color Black
  • Header Background Color Orange
  • Legend Very Hot Water
  • Sign Legend Color Black
  • Sign Background Color Orange
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees to 235 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms