Navigation Menu New

Access My Account, Order History, Lists and more here.

484N22 T1-6239-HI_12x36 UNSPSC # 55121710

Tap image to zoom.

Roll over image to zoom.

Clearance Marker Traffic Sign, MUTCD Code OM-3R, 36 in x 12 in

  • Item # 484N22
  • Mfr. Model # T1-6239-HI_12x36
  • UNSPSC # 55121710
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Clearance Marker Traffic Sign
  • MUTCD Sign Grouping Object Markers
  • Sign Legend Style Symbol, Text
  • Sign Legend Text Color Black
  • Sign Background Color Yellow
  • Sign Header No Header
  • Retroreflective Grade High Intensity Prismatic
  • MUTCD Compliant Sign Yes
  • MUTCD Code OM-3R
  • MUTCD Sign Description Clearance Marker
  • Number of Printed Sides 1
  • State Specific Sign No
  • Printed Language No Text
  • Sign Shape Vertical Rectangle
  • Sign Material Aluminum
  • Material Properties Roll Up
  • Protective Coating Clear Film Laminate
  • Height 36 in
  • Width 12 in
  • Thickness 0.080 in
  • Indoor/Outdoor Usage Outdoor
  • Average Outdoor Durability 5 to 8 yr
  • Sign Mounting Style Mounting Holes
  • Sign Mounting Hardware Included No
  • Includes Cross-Braces No
  • Mounting Hole Distance Center to Center 33 in
  • Holes on 1 in. Centers Yes
  • Mounting Hole Dia. 0.375 in
  • UV Resistant Yes
  • ADA Compliant No
  • Standards Meets, Exceeds Federal Minimum Reflectivity Guidelines
  • Green Certification or Other Recognition UL Environment Claims Validated
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validated.
Back to Top