Skip Content

TP
LW SCIENTIFIC

Platelet Rotator,0 to 9 rpm,22 lb.

  • Item # 45UA80
  • My Part #
  • Mfr. Model # RTL-PLV2-24B1
  • Catalog Page # 648
  • UNSPSC # 41103813
Platelet Rotator,0 to 9 rpm,22 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,303.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature durable construction and built-in tachometer to monitor speed easily. Designed with a whisper-quiet, heavy-duty motor with variable speed control. Easy loading and unloading; hold up to 12 platelet bags per basket. Stainless steel basket rotates 360° smoothly. Ideal for use in blood banks.

View More

Technical Specs

  • Item Platelet Rotator
  • Movement Type Rotating
  • Operating Mode Variable
  • Speed 0 to 9 rpm
  • Weight 22 lb.
  • Height 11"
  • Width 10"
  • Material Stainless Steel
  • Voltage 110
  • Hz 60
  • Compliance FDA Approved
  • Includes (2) Baskets
  • Length 20"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.