Skip Content

TP
LW SCIENTIFIC

Microscope,Trinocular,22mm Field of View

  • Item # 54PA95
  • My Part #
  • Mfr. Model # iNM-T05A-iPL3
  • Catalog Page # N/A
  • UNSPSC # 41111709
Microscope,Trinocular,22mm Field of View close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,890.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Microscope
  • Eyepiece Type Trinocular
  • Microscope Type Compound
  • Stand Type Compound
  • Light Source LED
  • Optical Field of View 22mm
  • Max Specimen Height 22.0mm
  • Optical Magnification 40X to 1000X
  • Maximum Magnification Capability 1600X
  • Base Dimensions 9" x 15"
  • Manufacturers Warranty Length Lifetime Optics and Mechanics, 1 yr. Electronics
  • Working Distance Infinite
  • Eyepiece Protractor No
  • Features Powerful Performance, Crisp Clarity, Rugged Construction
  • Includes AC Adapter, Dust Cover, Microscope Objectives, (2) Rubber Eyeguards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Hungary, Ireland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia, and Slovakia.


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.