Skip Content
TP
LW SCIENTIFIC

Centrifuge, Digital, 8,3mL to 15mL

  • Item # 45UA66
  • Mfr. Model # E8C-U8AD-15TP
  • Catalog Page # 669
  • UNSPSC # 40161701
Centrifuge,Digital,8,3mL to 15mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $856.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a compact size for tight spaces, this LW SCIENTIFIC portable centrifuge features lower chamber temperatures for cooler test tube samples and an auto-calibrating speed function for more precise results. Model has an auto-brake feature to help stop the rotor in less than 30 sec. Centrifuge includes a car power cord and a car seat so you can easily operate it in the field.

View More

Technical Specs

  • Item Portable Centrifuge
  • Type Test Tube
  • Capacity 8 Tube
  • Holds 8 Test Tubes
  • Tube Size 3mL to 15mL
  • Speed 3500 rpm
  • Maximum RCF 1524 x g
  • Maximum Test Tube Size 3mL to 15mL
  • Angled Rotor Y
  • Motor Type 12 Volt DC
  • Speed Control Digital
  • Height 9-1/2"
  • Width 11"
  • Color Black
  • Material Plastic
  • Compliance FDA
  • Includes Rotor, (8) Tube Sleeves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.