Skip Content

ST
LW SCIENTIFIC

Centrifuge,Angled Table Top,8mL to 15mL

  • Item # 32EZ32
  • My Part #
  • Mfr. Model # E8C-U8AF-1503
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge,Angled Table Top,8mL to 15mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $450.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifuge
  • Type Angled Table Top
  • Capacity 8mL to 15mL
  • Holds Test Tubes
  • Tube Size 3mL to 15mL
  • Speed 3500 rpm
  • Temp. Range (C) -9 Degrees to 40 Degrees
  • Temp. Range (F) -4 Degrees to 104 Degrees
  • Maximum RCF 1534 x g
  • Maximum Test Tube Size 15mL
  • Angled Rotor Fixed
  • Range 500 to 3500 rpm
  • Noise Reduction Rating NRR (dB) Less Than 65dB
  • Motor Type Permanent Magnet DC
  • Voltage (AC) 100 to 240
  • Voltage (DC) 12
  • Amps AC 6
  • Height 9-1/2"
  • Diameter 11"
  • Width 11"
  • For Use With Standard 3mL to 15mL Test Tubes
  • Color Black
  • Material ABS
  • Compliance CE
  • Includes Power Cord, Large Tube Sleeves, Small Tube Sleeves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.